The C21 Future Hand Dryer is very reliable and can withstand heavy use, the C21 Future Hand Dryer ticks all the boxes when you are looking for a fast budget type hand dryer.
Made from top grade Stainless Steel, this Hand Dryer is suitable for any environment without the worry of vandalism or theft.
The Future Hand Dryer comes with selectable heating, meaning you can choose between Hot Flow (1800kW) and Cool Flow (550kW) , giving better energy efficiency and savings. With its long lasting high speed motor the Future Hand Dryer performs well in the busiest of environments.
With a drying time of less than 10 seconds this hand dryer on average will cost less than £9 per year to run (see the cost chart above) , meaning savings in running costs, allowing this unit to effectively pay for itself in under 1 year.
Body Material S.S 304
Mounting wall mounted
Voltage 220-240V
Frequency 50/60Hz
Total Power 1800W
Motor Power 550W
RPM 26, 000
Electrical Isolation Class I
Hot & Cold Switch No
Current 8.0A
Air Speed 100m/s
Dimensions (mm) W x H x D 295x325x175
Cover thickness 1.2mm
Air temperature (10 cm distance/25ºC) 53ºC
Net Weight 4.6kgs
Noise Level In Db (at 2m) 75
Water Splash Proof IPX1
Auto Cutoff 60s
Warranty: 1 year (further warranty available, please contact us for more information)