GLX Compact Hand Dryers


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

The GLX Compact Hand Dryer is a durable hand dryer, with a metal back plate supported by one of the strongest Stainless Steel covers found on any dryer.

Body Material S.S 304
Mounting wall mounted
Voltage 220-240V
Frequency 50/60Hz
Total Power 1800W
Motor Power 550W
RPM 26, 000
Electrical Isolation Class I
Hot & Cold Switch No
Current 8.0A
Air Speed 100m/s
Dimensions (mm) W x H x D 240x270x 174
Cover thickness 1.2mm
Air temperature (10 cm distance/25ºC) 55ºC
Net Weight 4.2kgs
Noise Level In Db (at 2m) 75
Water Splash Proof IPX1
Auto Cutoff 60s
Warranty: 1 year (further warranty available, please contact us for more information)

Codes

See full description

Feature Attributes

Supply Voltage:
220-240 V
Frequency:
50/60 Hz
Power Wattage:
1800 W
Cover Thickness:
1.2 mm
Product Type:
Hand Dryer
Motor Power:
550 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome