Advanced Hygienic Hand Rub - 500ml

Advanced Hygienic Hand Rub - 500ml

Order Code: ZT1198652X

£99.99 Inc VAT (20%)

Currently unavailable

Description

Clinically proven to maintain skin health, the Advanced hygienic hand sanitiser range from Purell® delivers exceptional antimicrobial cleansing. In a recent breakthrough in sanitiser formulation, these hand rubs are certified to protect against Coronavirus as well as 99.9% of most common germs, including the flu.

Features and Benefits
• Clinically proven to maintain skin health
• Specially formulated with moisturisers to leave hands feeling soft and refreshed
• Food taint test compliant for suitability in catering and kitchens
• Kills 99.99% of most common germs that may be harmful

See full description
Specifications for Advanced Hygienic Hand Rub - 500ml
  • MFR Part No.
    9268-12-EEU00
  • Size
    500ml
  • Fragrance
    Fragrance Free
  • Contains Alcohol
    Yes
  • Type
    Gel
  • Standards Met
    EN 1500
    EN 14476
    EN 12791
  • Package Type
    Pump Bottle
  • Series
    Advanced™