Eco Friendly Hand Sanitiser Refill


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

OCEANSAN is THE environmentally friendly alternative to alcohol based hand sanitiser. Containing over 99% natural ingredients and with no nasty chemicals the liquid sanitiser is registered as a biocide and has been tested to the same European Standards as the alcohol based alternatives.

99.995% effective at destroying viruses, bacteria, fungi and spores.

(Complies with: EN1276, EN1500, EN14476, EN901, EN1499, EN1656, EN13623 & EN13697)

OCEANSAN is hypoallergenic and contains no parabens, dye or alcohol.

50 times more effective than bleach at killing all germs, including viruses.

The PH neutral formulation is Safe for use around all the family and is suitable for use in food preparation environments.

See full description

Feature Attributes

Product Type:
Hand Sanitiser Refill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome