1. Cleaning & Hygiene/
  2. Hair & Skin Care/
  3. Hand Sanitisers
Hand Disinfectant

Hand Disinfectant


Select
See all variants from
£2.99Inc VAT (20%)

See all variants from £2.99

Description

Ethasept® is a quick and comprehensive, ready to use, skin-friendly hand disinfectant without perfumes and colourings, which is perfect for hygienic hand disinfection. Regenerating agents soften the skin. Skin compatibility is confirmed by dermatological tests.

AREAS OF APPLICATION
For hygienic and surgical hand disinfection for all areas of human hygiene with high demands on hand hygiene: Clinics, medical practices, ambulances, care facilities, industrial and laboratory areas.

TYPE AND DURATION OF APPLICATION
Ready to use. Keep hands / forearms moist during application. Observe standard methods for hygienic (EN 1500) and surgical (EN 12791) hand disinfection.

PREPARATION PROPERTIES
acts quickly and thoroughly as a bactericide, yeasticide, tuberculocide
quick and effective against all en- veloped virus (incl. BVDV / HCV / HBV / HIV and Vaccinia).
thoroughly effective against the non-enveloped viruses rota, adeno, polio and noro virus (virucidal effective according to EN 14476)
effective against MRSA
perfume and colouring-free
good skin compatibility – Dermatologically tested by: “very good”
also examined for skin disinfection
evaluated according to the standard methods of DGHM, EN 1500 and EN 12791 as well as the RKI recommendations for efficacy against viruses
VAH listed
IHO listed
COMPOSITION
100g contains: Active ingredient: 73.5 g Ethanol;

Other constituent materials: Purified water, moisturiser / surfactants.

SHELF LIFE
Ethasept® can be used for up to 12 months after opening the original container for the first time. The products must only be stored in the original sealed container, contamination must be avoided while removing product, and the products must be kept and stored in accordance with standard storage conditions (protected from damp, direct sunlight, heat and frost) at a temperature of between 5 and 25° C.

REGULATORY REQUIREMENTS
Ethasept® is not a medicinal product and is covered by the Biocides Directive. Use biocides safely. Always read the label and product information before use. VAH listed. Biocide of Product type 1 (“Biocidal Products for Human Hygiene”) Biocide Reg. No. N-44236.

HYGIENIC HAND DISINFECTION
Reduction of transient germs in 15 sec. Rub in undiluted hands with at least 3 ml.

See full description

Feature Attributes

Product Type:
Hand Disinfectant