Foam Hand Cleanser Dispenser
0
1
2
3
4

Foam Hand Cleanser Dispenser

Order Code: ZT3462866S

£12.39 Inc VAT (20%)


Description

The essential compact hand cleanser dispenser for any business where space is limited. This dispenser promotes hygiene and helps to manage costs through controlled dispensing. The sleek and compact design makes it the perfect product for use in hygiene-critical washrooms where there’s less wall space. Suitable for small offices, primary healthcare, small restaurants, cafes and transportation. The dispenser is made with rounded edges and is easy to clean with just one cloth or wiper. The rounded top prevents an accumulation of rubbish, dust and dirt. This product is part of our coordinated range of 'compact' products that promotes a professional finish to your washroom and provides a hygienic solution for end users. Dispenser size 19 cm (L) x 8.5 cm (W) x 6.5 cm (D). Compatible with Kleenex® Luxury Foam Everyday Use Hand Cleanser (product code 6346). Compliments Scott Slimfold™ Hand Towel and Dispenser.

1 x Kimberly-Clark Professional™ Luxury Foam Hand Cleanser Dispenser - White, 200ml
Delivers the perfect amount of soap for one hand wash each time
High capacity foam with up to 500 shots per re-fill
Easy to keep clean with no dirt or dust traps
Compatible with Kleenex® Luxury Foam Everyday Use Hand Cleanser 6346

See full description
Specifications for Foam Hand Cleanser Dispenser
  • MFR Part No.
    6982
  • Series
    Prof Lux
  • Size
    200ml
  • Type
    Foam
  • Fragrance
    Fragrance Free
  • Package Type
    Pouch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome