1. Cleaning & Hygiene/
  2. Hair & Skin Care/
  3. Hand Sanitisers
Modu Alcohol Gel Sanitiser 70% Cartridges

Modu Alcohol Gel Sanitiser 70% Cartridges


See all variants from
£16.99Inc VAT (20%)
See all variants from £16.99

Description

Janit-X MODU 1L Luxury >70% Alcohol Sanitiser Gel, Medical Grade Cartridges- Clear

Quality medical grade alcohol hand sanitiser gel. Contains 70%+ alcohol for quick and effective hand sanitising. Approved to EN1500 and EN1276. Contains skin conditioners to prevent drying skin without leaving sticky residue. Suitable for a wide range of common organisms.

Hand Refill Soap/Sanitiser cartridges are more reliable and less prone to break

Bulk fill dispensers are often unreliable and can need replacing more frequently due to many moving parts inside. This can result in leaving areas without a dispenser for some time whilst replacements are sourced.

Within the sealed system of hand ssoap/sanitiser refill cartridges there isn't repeated wear and tear of the dispenser itself. They are also easier to monitor the level inside to prompt a refill, meaning your dispensers are never out of action.

Hand Refill Cartridges are safer and cleaner

Unlike bulk fill soap dispensers, which are open to the environment and can be easily contaminated, a hand soap/sanitiser refill cartridge system is sealed preventing pathogens from entering the dispenser and spreading.

Studies have shown how unsafe bulk fill dispensers can be, revealing unsafe levels of bacteria and harmful pathogens. The same study observed that those people using bulk filled dispensers to wash their hands were left with higher levels of bacteria on their hands than before washing.

In contrast, the participants who used the hand soap refill cartridge system benefited from half as many bacteria on their hands than prior to washing. This highlights how the use of potentially contaminated bulk fill cartridges could entirely defeat the point of careful hand washing.

Janit-X Excel PRO System Cartridge Dispenser 1L - White

One dispenser for the full range is all you need.

Durable and easy to clean, the Excel Soap/Sanitiser Dispenser is suitable for hand hygiene provision in almost any public or commercial washroom.

See full description