Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Classicline Hand Eye Shower with Spray Head
By B-SAFETY GmbH
Reset
Clear All
Material
Select
See all variants from
£399.99
Inc VAT (20%)
Up to 6% off
1
Add to basket
Add to quotation
See all variants from
£399.99
Description unavailable
Feature Attributes
Colour:
Green,Grey
Hose Length:
1.5 m
Product Type:
Emergency Showers
Depth:
65 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome