Counter Top Soap Dispenser with Under Counter Bottle 1 Liter

Order Code: ZT4976440S

£41.99 Inc VAT (20%)


Description

Counter Top Soap Dispenser with Under Counter Bottle, 1 Litre
This below counter soap dispenser has a 1 litre capacity and helps maintain the luxury feel of your washroom by keeping the soap holder below the counter and out of sight
The brass tap resembles a high end tap and dispensed 1.5ml of soap per push for a concise amount of liquid soap
The bottle is easy to refill for staff and a range of soaps can be used for flexibility when purchasing soap for the premises
For counters up to 38mm thick
Length of dispenser arm 130mm
Bottle neck 2cm diameter, bottle diameter 7.5cm
Code: SD11

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome