1. Cleaning & Hygiene/
  2. Hair & Skin Care/
  3. Hand Soap & Lotion Dispensers

Disinfectant Columns with Pump Dispenser


Select
See all variants from
£519.99Inc VAT (20%)

See all variants from £519.99

Description unavailable

Feature Attributes

Capacity:
0.5 L
Product Type:
Disinfectant Dispensers
Depth:
230 mm
Features:
Lockable
Supplied:
Assembled
Width:
178 mm
More attributes