No-Touch Soap/Disinfectant Dispenser


£179.99 Inc VAT (20%)

See all variants from £179.99


Description unavailable

Feature Attributes

Capacity:
1.1 L
Product Type:
Disinfectant Dispensers
Housing Material:
Plastic
Depth:
142 mm
Height:
280 mm
Width:
142 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome