Recyclable Refillable Dispenser Foam 900ml Black - 2W11359

Order Code: ZT4176954S

£23.99 Inc VAT (20%)


Description

The 2Work recycled foam refillable dispenser is made with 100% recycled material for the product housing. With a 900ml capacity. Translucent window to monitor content level. Recycled plastic is sourced from post-consumer waste that is compounded into a raw material form used in the manufacturing process. Internal components are virgin plastic in order to meet the criteria for quality on the working parts. These sustainable dispensing solutions help minimise impact on the environment throughout the operational and manufacturing process. The design and manufacturing process allows for a seamless join between the window and the cover, to avoid dirt traps, for a wipe clean surface for maximum hygiene. The recycled material is meeting the required standards for certification under the EuCertPlast - Scheme for European Plastics Recyclers. Cover, backplate and plastic pump parts can be recycled, reducing plastic waste. The supplier for the recycled material is audited by The Carbon Trust to provide Life Cycle Assessments (LCA) of the recycled parts.
Recycled range dispenser for foam soap
Wall mounted
Translucent window to monitor soap level
Product housing is made with 100% recycled material
Wipe clean surface for maximum hygiene
Cover, backplate and plastic pump parts can be recycled
900ml reservoir
Colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome