Shower Gel And Soap Dispenser, 200 Ml, Can Be Filled As Required, HxWxD 95 X 80 X 94mm

Order Code: ZT2691915S

£109.99 Inc VAT (20%)


Description

Shower gel and soap dispenser, 200 ml, can be filled as required, HxWxD 95 x 80 x 94 mm. Supplied = assembled. Capacity = 0.2 l. Housing colour = white. Height = 95 mm. Width = 80 mm. Depth = 94 mm. Housing material = plastic. Model = with push button. Lock type = hinged catch. Feature = can be filled as required. Product type = soap dispensers. Refillable, no dripping. Suitable for single handed operation. Housing made of recyclable, water repellent ASS plastic. Shower gel and soap dispenser with 200 ml refill container. Single handed use, fill level indicator, white.

See full description
Specifications for Shower Gel And Soap Dispenser, 200 Ml, Can Be Filled As Required, HxWxD 95 X 80 X 94mm
  • Capacity
    0.2L
  • Product Type
    Soap Dispensers
  • Height
    95mm
  • Features
    Can Be Filled As Required
  • Housing Colour
    White
  • Housing Material
    Plastic
  • Depth
    94mm
  • Supplied
    Assembled
  • Width
    80mm
  • Lock Type
    Hinged Catch