Touch Free Hand Sanitiser Dispensers


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

These touch-free hand sanitiser dispensers are fully customisable and are perfect for use in schools, hospitals, hotels, airports, and any other environment in need of convenient hand sanitiser placement.

Features and Benefits
• Simple to refill for a cost-effective solution
• Automatic sensor for touch-free dispensing avoids cross-contamination
• Light indicator when the power is low for reduced downtime
• Light indicator recognises when something is under the dispenser to stop accidental leakage

See full description

Feature Attributes

Function:
Sanitise
Size:
1 L
Dispensing Method:
Touch-Free
Type:
Sanitiser Dispenser
Colour:
White
Dispenser Material:
Plastic
More attributes