Anti-Microbial Foam Soap & Cleanser (Biocide) 1000ml, Pack of 6

Order Code: ZT1029225X

£114.99 Inc VAT (20%)

Currently unavailable

Description

520801
2-in-1 foam cleanser and sanitiser with proven efficiency against bacteria, virus and fungi. Low-ethanol formation. For use in food preparation, education and healthcare. For high traffic washrooms - up to 2500 doses per 1ltr bottle.

Specifications for Anti-Microbial Foam Soap & Cleanser (Biocide) 1000ml, Pack of 6
  • Size
    1L
  • Dispensing Method
    Manual
  • For Use With
    Tork Liquid & Spray Soap Dispensers
  • MFR Part No.
    520801
  • Pack Quantity
    6
  • Fragrance
    Fragrance Free
  • Type
    Hand Cleanser
  • Package Type
    Refill Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome