BIG 4 Heavy Duty Skin Cleanser


£19.99 Inc VAT (20%)

See all variants from £19.99

Description

A new range of HD skin cleansers in an innovative 4 litre cartridge with 'built-in' pump to avoid dispenser blockages. High quality formulations suitable for a wide rangeof applications. Dispenser required.

Size: 4 litre.

Two Fives ISF Orange: Non-textured pure clear golden cleanser with orange fragrance. Suitable for medium to heavy general purpose use.

Gauntlet Citrus Trio: Skin wash with unique triple citrus fragrance with moisturisers for general purpose use. Contains walnut scrub to aid removal of ingrained dirt.

Gauntlet Natural Orange: Heavy duty cleanser containing natural scrub, moisturisers and an orange fragrance. Ideal for workshop and automotive use.

Gauntlet Extra Lime: Extra heavy duty natural solvent based skin cleanser with moisturisers that contains esters and pumice to remove the most stubborn oils, grease, paints and inks.

See full description

Feature Attributes

Dispensing Method:
Manual
Pack Quantity:
1
Size:
4 L
For Use With:
BIG-4 Cartridge Dispenser
Type:
Hand Cleanser
Package Type:
Refill Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome