0
1

Flex EnrichedFoam Plus Hand Rub Refills 500ml


£14.99 Inc VAT (20%)

See 2 Product Variants
£14.99

Description

Get peace of mind with Rubbermaid's fast-acting hand sanitisers. Suitable for a wide range of dispensers, the alcohol-based formula effectively kills 99.9% of all common germs. And this bactericidal effect lasts up to 4 hours after use.

These hand sanitisers contain no polymers and are free from fragrances and dyes. Enriched with glycerin and aloe vera, they can be used regularly in a wide variety of settings without causing sore, dry skin.

Features and Benefits
• Contains moisturising ingredients to stop the skin from drying out
• The fast-acting formula completely disinfects hands in 30 seconds
• Fully tested and proven to kill 99.9% of bacteria, viruses, and yeast
• Contains 70% of alcohol in line with WHO recommendations

Notes
• Please choose the bag size according to the capacity of your Flex™ soap dispenser
• Compatoble with Rubbermaid® Flex™ Dispenser RCP7223622W

Feature Attributes

Size:
500 ml
Fragrance:
Fragranced
Pack Quantity:
1
Series:
Flex™
For Use With:
RCP7223622W
Dispensing Method:
Manual
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome