0
1
2
3
4
5
6
7
8
9
10

Scott Anti-Bacterial Clear Foam Soap 1L (PK-6)

Order Code: ZT3462807S

£81.99 Inc VAT (20%)


Description

Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support compliance control in the workplace.Where hygiene is the number one priority, choose Scott Control foam antibacterial hand cleanser to minimise risk, support hygiene practices and help contamination control in your workplace. Cleanse with confidence using this Scott Control hand foam, effective against a range of bacteria, killing up to 99.999% of micro-organisms that can cause infections or illness. This commercial hand wash is ideal for all areas where hygiene is of critical importance, especially healthcare, food processing and food service environments. The hygienically sealed antibacterial foam soap refills with integrated pump are designed to promote workplace hygiene with a new clean nozzle each time the handwash refill is changed. Kind on employees’ hands for frequent hand washing, this antibacterial hand soap is hypoallergenic tested, pH balanced and free of all fragrances and dyes. The Scott Control foaming hand cleanser is enriched with moisturising and hydrating ingredients so it cares for your skin whilst improving personal hand hygiene and reducing bacteria. The antibacterial foam soap lathers to deliver thorough and efficient hand cleansing and rinses quicker than a liquid handwash, saving time and conserving water. The hand soap refills deliver up to twice as many washes per litre as conventional liquid hand soaps, helping you get more for your spend and reducing washroom maintenance time. Each foam hand wash refill provides 2,500 shots per cartridge.The Kimberly-Clark foam soap refills are designed for quick and easy installation with a simple push and click and the hand soap cassette can be changed in under 6 seconds. When the foaming hand wash refill cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. The hygienic soap refills are compatible with a variety of dispensers to suit every washroom including our one wipe clean Aquarius hand soap dispensers in white (code 6948 and 6955), black (7173), and stainless steel (8973). Use biocides safely. Always read the label and product information before use. Conforms to EN1499 and EN1276 6 x Antibacterial Foam Hand Cleanser cassettes, clear/fragrance-free, 1 Ltr (6 Ltr total) Use biocides safely. Always read the label and product information before use. This product is suitable for sale in: Austria, Croatia, Czech, France, Germany, Hungary, Ireland, Portugal, Slovakia, UK, Switzerland. Individual units should not be sold separately.

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.
Use biocides safely. Always read the label and product information before use. This product is suitable for sale in: Austria, Croatia, Czech, France, Germany, Hungary, Ireland, Portugal, Slovakia, UK, Switzerland.
Individual units should not be sold separately.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome