Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Handles, Frames and Braces
Aluminium Ergonomic Handles, Width 31mm
By FINCKE-Hygiene
Reset
Clear All
Length
Select
Colour
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description
Description unavailable
Feature Attributes
Diameter:
31 mm
Material:
Anodised Aluminium, Polypropylene
Product Type:
Handles
Height:
31 mm
Pack Quantity:
10
Supplied:
Assembled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome