Aluminium Handles, Width 25mm


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description


Description unavailable

Feature Attributes

Diameter:
25 mm
Material:
Anodised Aluminium, Polypropylene
Product Type:
Handles
Width:
25 mm
Height:
25 mm
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome