Eco Hands Natural Hand Cleaner - 5L

Order Code: ZT4132503S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£31.956%
10 +£29.9112%


Description

Eco Hands Natural Hand Cleaner - 5L. Sold as Single Pack Only.
Not just another hand cleaner A solvent free, hand cleaner with fine walnut shell specially formulated to gently remove stubborn materials such as grease, paint, printing inks, glue etc.

A solvent free, very low environmental impact hand cleanser specially formulated to gently remove stubborn non dried materials such as grease, paint, printing inks, glue etc. A soft paste consistency containing sustainable walnut shell with natural minerals which allows for an easy massage into the skin and rinses away to leave a light
pleasant perfume. Ideal when regular cleaning of hands is essential.

Easy rinsing
Plastic bead free, low environmental impact
Effective and suitable for the heaviest soiling
Pleasant residual smell on hands after washing
Gentle massaging action of walnut shell helps remove soiling
Contains emollients, leaves a very soft feel to the skin
Dispensers available to reduce the risk of cross infection

Note: Image is for illustrative purposes only and may differ from the actual product.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome