POWER UP 3X Slug & Snail Killer 650g DOFFAF650DOF

POWER UP 3X Slug & Snail Killer 650g DOFFAF650DOF

Order Code: ZT1277369P

£9.29 Inc VAT (20%)
£9.997% off
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%

Order by 2pm, get it Tomorrow

Description

Doff POWER UP 3X Slug & Snail Killer is the first 3% ferric phosphate slug pellet available to the retail market. With 3x more coverage and 3x more active ingredient than other ferric phosphate slug killers. Endorsed by the Organic Farmers & Growers (OF& G) organic certification, it combines durability with attractiveness to slugs and snails. With longevity in wet conditions, rainproof up to 14 days. Slugs and Snails move away to die, so there is no excessive slime and no visible dead slugs. Produced in the UK.

See full description
Specifications for POWER UP 3X Slug & Snail Killer 650g DOFFAF650DOF
  • MFR Part No.
    F-AF-650-DOF
  • Use For
    Slug & Snail
  • Product Type
    Slug & Snail Killer