Bamboo Laundry Basket with Lid, 2 Sections


£26.99 Inc VAT (20%)

See all variants from £26.99

Description

100 litre capacity: Spacious laundry basket has plenty of space for keeping all your dirty clothes. Use by yourself or with a partner: there's enough room. Two compartments: Separate clothing easily with the double laundry baskets - think lights/darks, delicates/heavier washes etc. This washing baskets for laundry also comes with removable lining. Bamboo structure: Dirty clothes basket is able to breathe properly - ideal for damp clothing wash basket will keep mould build-up to a minimum. Side handles to carry around easily. Laundry hamper with lid: Paired with the two bottom holes, helps conceal smelly odours escaping from this laundry bin - keeps your space smelling fresh and looking tidy. Easy to lift up to fill with the clothes. Dimension: 60. 5H x 62. 5W x 37Dcm. Handle: 20cm. Assembly required.

Feature Attributes

No. of Compartments:
2
Material:
Bamboo
Product Type:
Laundry Basket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome