Bamboo Laundry Basket with Lid 55L Corner Hamper


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

55 litre capacity: Generous amount of space for keeping your dirty clothes together. This washing baskets for laundry is ideal for single use or light use between two people. Triangular shape: Great for keeping in the corner - this laundry sorter doesn't get in the way and is great for smaller bedrooms, bathrooms and laundry rooms. Bamboo structure: Dirty clothes basket is able to breathe properly - ideal for damp clothing wash basket will keep mould build-up to a minimum. Side handles to carry around easily. Laundry hamper with lid: Paired with the two bottom holes, helps conceal smelly odours escaping from this laundry bin - keeps your space smelling fresh and looking tidy. Lifts off easily to pop your clothes in quickly. Dimensions: 57H x 38W x 38Dcm. Handle: 20cm. Assembly required.

Feature Attributes

Product Type:
Laundry Basket
Shape:
Triangular
Material:
Bamboo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome