Ergonomic D Shape Litter Picking Bag Hoops


£9.99 Inc VAT (20%)
3.5% off

See all variants from £9.99

Description

JanSan� Ergonomic D Shape Litter PickingBag Hoop really is the answer to rubbish bag misery, whether you need to carry the bag about, or have it fixed on a wall with a bracket (sold separately) , you cannot lose the open end. The hoop is hinged and opens up so a plastic bag may be held open once the hoop is snapped shut. It has an easy-grip handle.
Makes litter picking easy as this litter bag holder will hold all waste liners open to allow easy disposal and also removes the risk of ripping open bags whilst collecting rubbish. The hoop is easy to carry around with its easy grip holder.
Features & Benefits - Comfortable ergonomic handle - Bin-bag easily attaches to hoop - Load bearing now twice weight of previous round model. - Flat edged back allows litter or leaves to be easily scooped directly into bag. -Black version is fully recycled product. - Manufactured using 30% less plastic thanprevious round model. - Length: 360 mm - Width: 345 mm - Height: 47 mm - Weight: 0.197 kg - Material: Polypropylene - Filament Retention: Standard - Country Of Origin: GB - Min Usage Temperature: -18 Celcius - Max Usage Temperature: 79Celcius

Feature Attributes

Product Type:
Litter Picking Bags
Width:
345 mm
Length:
360 mm
Height:
47 mm
Material:
Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome