0
1
2
3
4

Litter Grabber 1m FAILITGRAB

Order Code: ZT1279687P

£13.99 Inc VAT (20%)


Description

The Faithfull Litter Grabber is a useful tool for retrieving items from hard to reach places without stretching, bending, climbing or straining. The non-slip rubber jaws are closed by squeezing the trigger operated handle. The jaws can be rotated by manually pulling them forward and turning, to allow use in either horizontal or vertical planes. The shaft is made of lightweight aluminium. Ideal for picking up litter. Specification Overall Length 1m. Jaw Capacity 90mm.

See full description
Specifications for Litter Grabber 1m FAILITGRAB
  • MFR Part No.
    FAILITGRAB
  • Length
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome