Kentucky Bucket & Wringer 20L


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The HBR020 Combo Kentucky Bucket and wringer is a tough bucket and wringer combo with heavy 3" castors for stability. Kentucky mopping allows large areas to be mopped in a fraction of the time it would with a regular mopping system.
The HBR020 Kentucky Mop Bucket and Wringer is designed for the rigours of every day commercial cleaning. The bucket features a single robust pla
The bucket is constructed from one piece rigid polypropylene construction, The wringer is manufactured from colour coded polypropylene, and features a heavy duty steel gear operated handle for wringing.
The heavy duty design ensures this bucket and wringer is built to last and can easily cope with the rigours of everyday commercial use, without rusting or corroding.
Ideal for use by contract cleaners, caretakers and facility management, in schools, gyms, sports halls, corridors, toilets, washrooms, kitchen areas and shop floors.Max kentucky mop size should be no greater than14oz
Specifications
Height: 70 cm
Width: 40 cm
Length: 35 cm

Feature Attributes

Material:
Plastic
Size:
20L
Product Type:
Mop Buckets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome