SYR Long Tall Sally Mop Bucket & Wringer


£79.99 Inc VAT (20%)

See 3 Product Variants
£79.99

Description

SYR Long Tall Sally Mop Bucket & Wringer this bucket wringer combo gives the maximum water removal from the mop head as the wringer has an extra-long handle allowing for maximum pressure on the mop head. It runs on 75cm (3”) non marking casters giving it excellent manoeuvrability.
Features & Benefits: - A colour coded. long handled, wringer bucket - High grade plastic and metals ensuring longevity and ease of use - Long lever and ergonomic design allow maximum water extraction - Ergonomic bucket, designed to reduce repetitive strain injury - 75mm/ 3" non-marking swivel castors

Feature Attributes

Size:
12L
Material:
Plastic
Product Type:
Mop Buckets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome