Wet Mop Trolley, 2 X 15 L Double Mobile Buckets, Push Handle, Floor Mop Set

Order Code: ZT2739442S

£499.99 Inc VAT (20%)


Description

Wet mop trolley, 2 x 15 l double mobile buckets, push handle, floor mop set. Supplied = partially assembled. Cleaning trolley set = mop wringer, push handle. Frame material = steel, chrome plated. Height = 880 mm. Number of buckets = 2x15 l. Length = 670 mm. Width = 390 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 80 mm. Model = floor mop set. Product type = double mobile bucket sets. Extremely sturdy tubular steel frame, chrome plated. For professional floor cleaning. Smooth running swivel castors, bumper discs. Hook-in, durable, professional mop wringer made of plastic. Plastic bucket with handle. Also available in a set. Double mobile bucket , 2 x 15 litres, with folding push handle and mop wringer.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome