1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Mops & Buckets/
  4. Mop Heads
Hygen Microfibre Mop

Hygen Microfibre Mop


See all variants from
£9.19

Inc VAT (20%)

See all variants from £9.19

Description

100% microfiber dust mop collects and holds large dust particles, debris and dirt mechanically and electrostatically for superior dusting results. Microfibers ensure outstanding dust and microbe removal from all types of cleaning surfaces.

- 100% microfiber dust mop collects and holds large dust particles, debris and dirt mechanically and electrostatically for superior dusting results
- Microfibers ensure outstanding dust and microbe removal from all types of cleaning surfaces
- Advanced hook-and-loop backing holds up under harsh laundering conditions and attaches pads more securely
- Double finished edges retain mop shape with use over time

See full description

Feature Attributes

Mop Head Material:

Microfibre

Material:

Microfibre

Size:

40 cm

Length:

400 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome