800.102.123 No.12 Py Yellow Mop (Plastic Socket)

Order Code: ZT1198485S

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.424.5%
50 - 99£1.3410%
100 +£1.2715%


Description

These socket mop heads clip easily into place on a standard 15/16in wooden handle. Super absorbent, they're ideal for mopping up spillages and cleaning all hard flooring.

Features and Benefits
• Colour coded socket for allocated cleaning
• Super absorbent yarn holds heavy spills for quick cleaning
• Quick and easy to attach to the desired handle

Notes
• Mop head only. Handles sold separately

See full description
Specifications for 800.102.123 No.12 Py Yellow Mop (Plastic Socket)
  • Colour
    Yellow
  • Fitting Type
    Push Socket
  • Application
    General Purpose
  • Material
    Synthetic Yarn
  • For Use With
    15/16in wooden handle
  • Type
    Cut End Mop Head
  • MFR Part No.
    800.102.123
  • Series
    No.12
  • Head Colour
    Yellow
  • Mop Head Material
    Yarn
  • Head Weight
    200g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome