Replacement Mop Sleeve 610mm (24" Mop)

Replacement Mop Sleeve 610mm (24" Mop)

Order Code: ZT1254822X

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Ideal for cleaning hard flooring, these Dustbeater replacement sleeves generate static charge that attracts dust and lightweight debris for truly efficient sweeping. The synthetic fibres trap dirt to leave floors shiny and clean in no time.

Features and Benefits
• Durable synthetic material capable of handling both large and small jobs
• Machine washable for longevity and cost-saving
• Quick and efficient cleaning for time-saving
• Ideal for large and heavy-traffic areas

Typical Applications
• Schools
• Large corridors
• Halls
• Large commercial areas

Notes
• Compatible with BNT9078725N

See full description
Specifications for Replacement Mop Sleeve 610mm (24" Mop)
  • MFR Part No.
    VZ.DBC60/B
  • Colour
    Blue
  • For Use With
    BNT9078725N
  • Pack Quantity
    1
  • Fitting Type
    Slotted With Zips
  • Material
    Synthetic Yarn
  • Application
    Indoor
    Dusting
  • Type
    Dry Mop Head
    Looped End Mop Head
  • Head Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome