460mm (18") Sweeping Mop comes with Handle

Order Code: ZT1030070X

£21.99each Inc VAT (20%)
£219.90 minimum order value
QuantityPriceDiscount
1 - 9£21.990%
10 +£20.676%

Minimum order quantity: 10.
Currently unavailable

Description

High quality acrylic head covers for superb performance on parquet/wood floors, tiles and lino floors. Universally jointed zinc plated head frame, beechwood handle.

Specifications for 460mm (18") Sweeping Mop comes with Handle
  • MFR Part No.
    870.100.180
  • Handle Material
    Wood
  • Size
    460mm (Mop Handle)
  • Handle Length
    460mm
  • Head Colour
    Red
  • Application
    Indoor
    Dusting
  • Mop Head Material
    Acrylic
  • Mop Type
    Dry Mop
    Cut End Mop
  • Fitting Type
    Slip on
  • Handle Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome