<table border="0"" width="704" cellspacing="0" cellpadding="0"><tbody><tr><td colspan="9" width="704" height="137">Easy Wash is a compact microfibre flat mop system which is a faster and more versatile way to clean small to medium areas than socket mops including quick response cleaning and difficult areas such as staircases skirting and behind pipes.<br><br><ul><li>Cleans quicker than traditional mopsMicrofibre effective cleaningFloors dryer quickerCleans without chemicalsLightweight and easy to useCleans floors skirting staircases tiles etc.</li></ul>The abrasive microfibre mop cleans without chemicals and as you use less water than traditional mops the floors dryer faster too.<br><br>The touch-free frame reduces the risk of cross-contamination while the micro flaps prevents accidental release during use.<br><br>The ergonomically designed 15 litre bucket features a wide opening for easy filling compact wringer rear handle that helps emptying and integrated hook that attaches the mop handle to the bucket.<br><br><strong>What’s in the kit</strong><br>The kit includes a touch-free mop frame microfibre pad and 15 litre bucket with wringer.<br><br><strong>How it’s used</strong><br>Fix the mop to the mop holder and foot press the central button to unlock the frame.<br>Soak the mop in the bucket wring out and lock the frame before use.<br>Then simply clean the floor and repeat until finished.</td></tr></tbody></table>