Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Cleaning Hardware
/
Mops & Buckets
/
Mops
Hover to enlarge the image
No.16 Py Socket Mop (5x10) Metal
By
RAMON HYGIENE
Order Code:
ZT2444576S
MPN:
PXS16JM.10
View all Mops
Product Description
NO.16 PY SOCKET MOP (5X10) METAL
Specifications
Type
Py Socket Mop
Material
Metal
Product Type
Socket Mop
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
18-19
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome