Wide Wipe Mop Holder


£129.99 Inc VAT (20%)

See all variants from £129.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Material:
Metal, Plastic
Mounting Type:
Flaps
Product Type:
Mop Holders
Colour:
Red, Blue
Height:
1400 mm