1. Cleaning & Hygiene/
  2. Cleaning Products/
  3. Mould & Mildew Removers
Mould Protective Sprays
0
1

Mould Protective Sprays


2 Variants From
£15.39

Inc VAT (20%)

Up to 3.5% off
See 2 Product Variants
£15.39

Description

This spray is ideal for use on moulds as a long-term protective during storage. Its silicone free formula protects metals as well as displacing and sealing out water and moisture. Safe on all metal surfaces it does not stain making it ideal for use with white and transparent polymers.

Features and Benefits
• Carries NSF registration for use on food/beverage packing mould tools
• Displaces moisture leaving a durable, non-greasy protective film
• Easily "moulded off" when production recommences
• No staining or marking of the mould
• Suitable for use with white and transparent polymers

Typical Applications
• Polymer processing
• Food/beverage industry

Approvals
• NSF H2 registered (No.49688)

Notes
• Test on sensitive or stressed materials before use

See full description

Feature Attributes

Base Material:

Non-Silicone

Container Type:

Aerosol

Features:

Protects against corrosion during storage,Removes surface moisture

For Use On:

Metals,Plastics,Rubber

Product Type:

Mould Protective Spray

Size:

400 ml