0
1

4 x 4 Formula Multi-Purpose Wipes, Pack of 300

Order Code: ZT1030975X

£18.99 Inc VAT (20%)
£19.995% off

Currently unavailable

Description

Big Wipes® Multi-purpose industrial wipes are ideal for regular use. Designed to remove a wide variety of substances, including silicone and epoxy, these wipes are tough on dirt, but gentle on the skin. Formulated to include Aloe Vera and Vitamin E, these cleaning wipes are the perfect choice for dry, work-worn hands.

Features and Benefits
• Tough and absorbent wipes made from 3 layers of quilted, non woven fabric
• Pre-moistened with cleaning liquid - no water required
• Contains four dermatologically tested skin conditioners for a gentle solution
• Formula is free from preservatives, biodegradable
• Offers up to 99% bacterial protection

Notes
• Conforms to EU Regulation 1223/2009
• Cleans: Paint; Adhesives; Silicone; PU foam; Epoxy; Oil; Grease; Dirt

See full description
Specifications for 4 x 4 Formula Multi-Purpose Wipes, Pack of 300
  • MFR Part No.
    2417
  • Sheet Width
    200mm
  • Fragrance
    Citrus
  • Package Type
    Bucket
  • Applications
    Tools
    Hands
    Surfaces
  • Sheet Length
    300mm
  • Pack Quantity
    300
  • Series
    Multi-Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome