Inc VAT (20%)
Proven to kill 99.999% of bacteria, these alcohol disinfectant wipes from Orca Hygiene® are the ideal choice for a variety of settings. Made with 70% Alcohol Disinfectant, these wipes are designed with a powerful formula to kill bacteria on surfaces and hands.
Features and Benefits
• Antibacterial action kills 99.999% of bacteria
• Available in medium and large pack quantities to suit your needs
• Portable bucket dispenser allows wipes to be placed where they're needed most
Notes
Conforms to EN1276 and EN1500
Sheet Length:
200 mm
Sheet Width:
140 mm
Package Type:
Bucket
Applications:
Food Environments,Medical Devices,Surfaces
Fragrance:
Fragranced
Type:
Disinfectant Wipes