Pre-Soaked Cleaning Wipes - 1 Bag
Hover to enlarge the image
0
1
2
3
4
5
6

Pre-Soaked Cleaning Wipes - 1 Bag

Order Code:
MPN:

75
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%
See all 3 variants |

Product Description

WypAll® cleaning wipes are the perfect product for a variety of jobs that require a portable cleaning solution. Pre-saturated for maximum convenience, removing the need to add soap, gel or water, these wipes have a rough side for scrubbing and a smooth side to clean and finish. These refills are dispensed individually and hygienically via a centrefeed canister to help reduce waste. Individual sheet size 27cm (L) x 27cm (W). Compatible with WypAll® Cleaning Wipes Refill buckets (product code 7775).

6 bags x 75 green, 1 ply, pre-soaked sheets (450 total)
Perfect for cleaning hands, tools and machinery
Wipes come pre-saturated, removing the need to add soap, gel or water
Wipes have a rough side for scrubbing and a smooth side for cleaning and finishing
Compatible with WypAll® Cleaning Wipes Refill buckets (product code 7775)

Specifications
Fragrance
Fragrance Free
Package Type
Bag
Applications
Hands, Surfaces, Tools
MFR Part No.
7776
Sheet Length
270mm
Sheet Width
270mm
Pack Quantity
75
Series
Professional
Type
Multi-Purpose Wipes
Colour
Green
Product Type
Cleaning Wipes


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome