Bio-production Insecticide Liquid 2 x 5 Litre

Order Code: ZT2429719S

£159.99 Inc VAT (20%)


Description

Bio-Production Insecticide Liquid is an effective, user friendly, ready-to-use, water based, HSE (No:9067) approved insecticide for use on carpets, upholstery, fabrics and hard surfaces. Simply spray on and leave to dry naturally, the insecticide is ideal treatment for eradication of infestations and control of all crawling and flying insects including fleas. Product features: - For Professional and Amateur use. - Ready-to-use and suitable for the treatment of infestations in all porous and non-porous surfaces, soft furnishings, carpets, upholstery and roof voids. - This Insecticide remains active after application for at least 14 days, eradicating insects emerging from eggs. - Not suitable for use on grain, or in grain stores or for treating clothing. - Do not contaminate foodstuffs, eating utensils or food contact surfaces. - Use Insecticides (or Pesticides) safely. - Space applications, apply 4ml per m2 - Surface treatment apply 20ml per m2. Always read the label and product information before use.

See full description
Specifications for Bio-production Insecticide Liquid 2 x 5 Litre
  • Product Type
    Pest Control
  • Size
    5L
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome