Heavy Duty Wipes In A Pop-Up Dispensing Box

Order Code: ZT3422381S

£82.99 Inc VAT (20%)
£92.9910.5% off
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.845%


Description

These premium grade wipes are designed for surface wiping, working with solvents and the clean-up of minor spills, or any application where a high wet strength is required. This makes them ideal for use in maintenance applications, workshops, service bays, mobile workshops, and by service engineers etc. Packaged in a handy pop-up dispensing box containing 160 wipes which are manufactured using a non-woven material they are highly absorbent, biodegradable and leave no lint after wiping, yet are extremely high tensile and abrasion resistance. Sold as a single box

See full description
Specifications for Heavy Duty Wipes In A Pop-Up Dispensing Box
  • Product Type
    Heavy Duty Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome