L10 Service and Retail Wiping Paper


£79.99 Inc VAT (20%)

See all variants from £79.99

Description

WypAll® L10 Service and Retail Wiping Paper delivers exceptional strength and absorbency for light-duty wiping. These centrefeed roll cleaning wipes are compatible with Aquarius™ Roll Control™ wiper dispensers, providing single-sheet dispensing for improved hygiene and cost control. With 6 rolls containing 500 sheets each (3,000 total), these brand-embossed, mid-size rolls offer high capacity, reducing the need for frequent refills. The compacted design contributes to sustainability standards by minimizing CO2 emissions and waste. Utilizing Airflex™ technology, these 1-ply cleaning paper rolls can be used inside or outside a dispenser, catering to diverse needs.

Features and Benefits
• Compatible with various dispensers
• Each cleaning wipe measures 38cm (L) x 18.3cm (W)
• Ideal for service and retail environments

See full description

Feature Attributes

Sheet Width:
183 mm
Number of Sheets:
500
Type:
Centrefeed Wiper Roll
Sheet Length:
38 cm
Series:
L10
Number of Ply:
1
More attributes