Industrial Hand Wipes, Pack of 110

Order Code: ZT1190532X

£6.99each Inc VAT (20%)
£111.84 minimum order value
QuantityPriceDiscount
1 - 19£6.990%
20 +£6.507%

Minimum order quantity: 16.
Currently unavailable

Description

Specifically developed for use by professionals in all trades, these large, strong and absorbent wipes contain a powerful heavy-duty hand cleaner which is proven to remove tough stuff whilst remaining safe for use on hands.

Features and Benefits
• Contains an aloe vera based moisturiser which conditions the skin and helps prevent dryness and cracking
• No rinsing of hands is required, making the handwipes an everyday essential for professionals in all trades
• Effective for the fast removal of contaminants such as dirt, grease and grime, oil, ink and petrol from hands, tools and surfaces
• Will even clean up adhesive, bitumen, epoxies, expanding foam, jointing compound, mastic, paint, polyurethane, polyester fillers, sealants, silicones and many other wet and semi-cured substances

Typical Applications
• Professionals

See full description
Specifications for Industrial Hand Wipes, Pack of 110
  • MFR Part No.
    HW101
  • Applications
    Hands
  • Package Type
    Tub
  • Sheet Length
    300mm
  • Sheet Width
    200mm
  • Fragrance
    Fragranced
  • Series
    OneWipe™
  • Pack Quantity
    110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome