0
1
2
3

Orange Hand Wipes, Pack of 80

Order Code: ZT1029804X

£6.99each Inc VAT (20%)
£55.92 minimum order value

Minimum order quantity: 8.
Currently unavailable

Description

Clean away sealants, oils, adhesives and water-based paints with Dirteeze® Smooth & Strong™ heavy duty wipes. Ideal for cleaning hands and smooth working surfaces, the spun lace material absorbs and clears away a range of stubborn construction liquids without damaging the skin.

Features and Benefits
• Very soft to clean small cracks and imperfections
• Safe to use on skin
• Won't scratch or damage surfaces
• Contains aloe vera to look after hands
• Anti-bacterial according to BS EN1276 standards
• Kills 99.9% of known germs

Typical Applications
• Construction, trade and engineering sectors

See full description
Specifications for Orange Hand Wipes, Pack of 80
  • Fragrance
    Fragranced
  • Package Type
    Tub
  • MFR Part No.
    DGCL
  • Pack Quantity
    80
  • Sheet Width
    200mm
  • Sheet Length
    300mm
  • Applications
    Surfaces
    Tools
    Hands
  • Series
    Smooth & Strong™
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome