2Ply White Z Fold 200mmx240mm 150 Sheet (Pack of 20) HZ2W002LP
Hover to enlarge the image

2Ply White Z Fold 200mmx240mm 150 Sheet (Pack of 20) HZ2W002LP

Order Code:
MPN:

Product Description

These Z Fold hand towels are designed to fit the Raphael Z Fold 1000 dispenser. With a sheet width of 200mm and a sheet length of 240mm, the 2-ply, laminated and embossed hand towels are supplied in a pack of 20. Each pack contains 150 white sheets.
2-Ply Z Fold hand towels
Made from laminated, embossed paper
Compatible with: Raphael Z Fold 1000 dispenser
Sheet size: 200 x 240mm
Colour: White
Each pack contains 150 sheets
Pack of 20 (20 x 150 sheets)

Specifications
MFR Part No.
NH00747
Weight
5.312kg
Pack Quantity
20
Colour
White
Sheet Length
240mm
Product Type
Z-Fold Hand Towels
Sheet Width
200mm
Number of Ply
2-Ply

£33.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome