Toilet Tissue Dispenser White 6946

Order Code: ZT1545575S

£31.99 Inc VAT (20%)


Description

This Aquarius Toilet Tissue Dispenser is designed to dispense single sheets of bulk pack tissue to reduce the amount of waste produced by up to 40% compared to rolls, helping you save money and care for the environment. Ideal for use in washrooms of all sizes, this dispenser offers an easy, hassle-free solution to toilet tissue dispensing. Designed for smooth operation, this dispenser is simple yet functional, for use with Kleenex, Hostess and Scott bulk pack toilet tissues (4477, 4471 and 8577).
Dispenser for compatible Kleenex bulk pack toilet tissue (8488, available separately)
Designed for hygienic, one sheet at a time dispensing
Easy to refill
Window to monitor remaining hand towel levels
High gloss, wipe clean finish
Colour: White

See full description
Specifications for Toilet Tissue Dispenser White 6946
  • MFR Part No.
    KC01181
  • Weight
    0.94kg
  • Colour
    White
  • Product Type
    Toilet Tissue Dispenser