Centrefeed Dispensers


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

The Tork Centrefeed Dispenser is a robust solution for challenging professional environments. Crafted with durable stainless steel construction and high capacity, it ensures longevity and reliability, even in demanding conditions. Designed for versatility, its one-handed operation simplifies use, catering to busy staff dealing with various wiping tasks. The dispenser's unrestricted flow feature allows staff to take the necessary amount of wiping paper without constraints, enhancing productivity and minimizing cross-contamination risks. Ideal for industrial settings, workshops, healthcare facilities, and busy commercial spaces, it stands as a durable, versatile, and efficient choice for demanding work environments.

Features and Benefits
• Robust metal construction ensures durability
• Easy-clean design enhances hygiene standards
• Free flow dispensing for increased efficiency
• Versatile lock mechanism prevents misuse
• One-handed operation for user-friendly experience

See full description

Feature Attributes

Height:
426 mm
Type:
Centrefeed Dispenser
Dispensing Method:
Manual
Width:
236 mm
Length:
251 mm
Mount Type:
Wall Mounted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome