0
1

Elevation Dispenser - T6


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Features:
- High capacity yet compact dispenser for medium to high traffic washrooms
- A spare roll can always be kept in place
- High paper capacity - each dispenser holds up to 270m of paper
- Functional modern design
- Lockable
- The empty core is retained in the dispenser ensuring a tidy washroom

Dimensions (W x H x D): 184 x 344 x 140mm.

See full description

Feature Attributes

For Use With:
MOL-952-1280B,MOL-952-1280D,MOL-952-1280F
Additional Features:
Empty cores remain inside the dispenser to avoid waste on the floor,Automatic roll shift that makes it easy for guests to access the new roll,Compact dispenser saves space
Mount Type:
Wall Mounted
Type:
Hand Towel Dispenser
Width:
184 mm
Height:
344 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome