0
1

Elevation Jumbo Dispensers - T1


£42.99 Inc VAT (20%)

See all variants from £42.99

Description

The Tork Jumbo Jumbo Toilet Roll Holder in Elevation Design is suitable for high traffic environments.

Features:
- Extra high capacity saves time and ensures that paper is always available
- Functional modern design

Dimensions: 44.5 x 36.8 x 13.9cm.

Feature Attributes

For Use With:
110246 Advanced Jumbo Toilet Rolls,120257 Advanced Jumbo Toilet Rolls
Additional Features:
The optimal roll brake avoids free spinning rolls and therefore reduces consumption,A clear window indicates when it's time to refill,A smart, stub-roll holder allows for full roll consumption
Type:
Toilet Roll Dispenser
Mount Type:
Wall Mounted
Capacity:
Single Roll
Height:
445 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome